Shop All Wireless Access Points
Cisco
5Ghz 6 Dbi 802.11N Directional Ant
Mfr # AIR-ANT5160NP-R=
Zoro # G2645110
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 4"
- Number of Connectors 1
- Product Type Antenna
- Connector Type RP-TNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT5160NP-R=
- Zoro # G2645110
- UPC # 882658267970
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 4" |
Depth | 1" |
Width | 7" |
Details
Promotion Restriction | Not eligible for promotion |
Number of Connectors | 1 |
Product Type | Antenna |
Connector Type | RP-TNC |
Compatibility | This antenna is designed for indoor use with any GHz Cisco Aironet radio device that uses a RP-TNC connector. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Power Supply, Aiphone Products (PS-1820UL)
- AIPHONE Master Station, AX Series (AX-8M)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1/2 18 (TTU1AX)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Schumacher IP-1800I, IP-180KE (ML22-123518)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- HP ENTERPRISE Aruba Ap-514 (Us) Unified Ap (Q9H58A)
- UBIQUITI NETWORKS COMMERCIAL UniFi 6 Long-Range Access Pt (U6LRUS)
- TP-LINK AX1800 Indoor/Outdoor Dual-Band Wifi AP (EAP610-OUTDOOR)
- HP ENTERPRISE Aruba Ap-515 (Us) Unified Ap (Q9H63A)
- UBIQUITI NETWORKS COMMERCIAL Airmax Dish Cpe 2.4Ghz (PBE-2AC-400-US)
- RENDER JL086ANo.ABA 680WX372 54VDC Wireless Access (JL086A#ABA)
- Cisco Wireless Access Points