Shop All Wireless Access Points
Cisco
5Ghz 4.5Dbi Omnidir Ant Rp-Tnc
Mfr # AIR-ANT5145V-R
Zoro # G2644760
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Connectors 2
- Height 5.30"
- Product Type Antenna
- Impedance 50 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT5145V-R
- Zoro # G2644760
- UPC # 746320991979
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 5.30" |
Cable Length | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Number of Connectors | 2 |
Product Type | Antenna |
Impedance | 50 Ohm |
Connector Type | RP-TNC |
Compatibility | Cisco Aironet 1200 Series Access Points |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0010-FF)
- DURACELL Coppertop AA Batteries W/ Duralock Power Preserve (MN1500 / 4133351548)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000228A01)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- HP ENTERPRISE Aruba Ap-535 (Us) Unified Ap (JZ337A)
- MOXA 802.11N Access Point, Us Band, 0 To 60°C (AWK-1131A-US)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- Cisco Wireless Access Points