Shop All Wireless Access Points
Cisco
5Ghz 3.5Dbi Dipole Ant Rp-Tnc
Mfr # AIR-ANT5135D-R
Zoro # G2642931
product price: $14.49
/ea
Not eligible for select promotions
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.60"
- Connector Type RP-TNC
- Height 5.30"
- Product Type Antenna
- Compatibility Cisco Aironet 1200 Series Access Points
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT5135D-R
- Zoro # G2642931
- UPC # 746320992143
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 0.60" |
Height | 5.30" |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | RP-TNC |
Product Type | Antenna |
Compatibility | Cisco Aironet 1200 Series Access Points |
Description
This is a CISCO brand 5Ghz 3.5Dbi Dipole Ant Rp-Tnc. It has a width of 0.60" and a height of 5.30". The connector type is RP-TNC and the product type is antenna.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Two Way Radios, FRS/GMRS, 23 Miles (ACXT345)
- ZORO SELECT Economy Strap Clip, PK10 (2XKF5)
- ANTAIRA 8-Port Industrial Compact Unmanaged Ethernet Switch, w/8-10/100Tx (LNX-C800)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Paltinum (CS001E)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- ENGENIUS AC 5GHz Outdoor 11ac Wave 2 Pt. Wireless (EnStation5-AC-KIT)
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- TP-LINK PoE+ Injector (POE160S)
- Cisco Wireless Access Points