Shop All Wireless Access Points
Cisco
5508 Series Ctrl Up To 50 Aps
Mfr # AIR-CT5508-50-K9
Zoro # G2644097
product price: $15,631.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$15,631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 21.2"
- Product Type Wireless LAN Controller
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CT5508-50-K9
- Zoro # G2644097
- UPC # 882658250057
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 21.2" |
Height | 1.8" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Wireless LAN Controller |
Description
This is a CISCO brand 5508 Series Wireless LAN Controller with a depth of 21.2" and a height of 1.8". It supports up to 50 Access Points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT ALARMS PS-640-F1 (PS-640-F1 LIGHT ALARMS)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Wayne WSS30V Backup Sump Pump (ML75-12GEL366)
- UNIVIEW Ethernet Switch Host (NSW2020-16T1GT1GC-POE-IN)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Blue (101005BL)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- UBIQUITI NETWORKS COMMERCIAL Airmax Dish Cpe 2.4Ghz (PBE-2AC-400-US)
- BZBGEAR 4K60 UHD HDMI 2.0 Wireless Extender Kit up to 200ft (BG-Air4Kast)
- MOXA 802.11N Access Point, Us Band, 0 To 60°C (AWK-1131A-US)
- Cisco Wireless Access Points