Shop All Headsets
Cisco
532Wired Dualplus Usbc Adapter
Mfr # CP-HS-W-532-USBC
Zoro # G500487094
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Headset
- Impedance 90 Ohm
- Minimum Frequency Response 50 Hz
- Earpiece Type Binaural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Headset |
Impedance | 90 Ohm |
Minimum Frequency Response | 50 Hz |
Earpiece Type | Binaural |
Series | 500 |
Sound Pressure Level | 118 dB |
Earpiece Design | Over-the-Head |
Microphone Design | Boom |
Connectivity Technology | Wired |
Microphone Technology | Electret, Condenser, Uni-directional |
Maximum Frequency Response | 18 kHz |
Sound Mode | Stereo |
Host Interface | USB Type C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon HX40 Handheld 6W Ultra Compact Marine VHF Transceiver (HX40)
- ENERGIZER Ultimate Lithium AAA 1.5 V 1250 Ah Battery L92BP-4 4 pk (L92SBP-4)
- ADVANTUS Badge Holder, Lanyard, Horizontal, PK20 (AVT91132)
- ILC Replacement for Kyocera Duraxe / E4710 Cell Phone Battery (DURAXE / E4710 CELL PHONE BATTERY KYOCERA)
- CISCO 522 Wired Dual 3.5Mm Plus Usbc (CP-HS-W-522-USBC)
- HAMILTON BUHL HamiltonBuhl M2USBC Multimedia USB-C Headset - Over-Ear with Steel Reinforced Gooseneck Mic (M2USBC)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- GARVIN INDUSTRIES INC Garvin Industries DST-500 Inside Diameter Distribution Ring; 5 in. (DST-500)
- BLUEPARROTT B450-XT BPB-45020 Wireless Noise Cancellation Headset (204270)
- BYTECH Bytech BYGAOH103GR Camo Gaming Headset with (BYGAOH103GR)
- DELTON 30X Wireless Computer Headset and Charging Stand Over the Head Bluetooth Headphone Auto Pair USB (DHSWC130XD)
- Cisco Headsets