Shop All Wireless Access Points
Cisco
5.2Dbi Pillarmount Div Omni Ant
Mfr # AIR-ANT3213
Zoro # G2643701
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 1"
- Height 12"
- Width 5"
- Cable Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT3213
- Zoro # G2643701
- UPC # 746320380711
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 1" |
Height | 12" |
Width | 5" |
Cable Length | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Number of Connectors | 2 |
Product Type | Antenna |
Connector Type | RP-TNC |
Compatibility | Cisco Aironet 2.4 GHz Access Point |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer MAX AA Alkaline Battery, 24 PK (E91BP-24)
- MONOPRICE Xlr M Toxlr F 16AWG Cable, 10 ft. (4752)
- JENSEN Portable Bluetooth CD Music System with (CD-785)
- ILC Replacement for Mitsubishi Wd-65737 Lamp & Housing (WD-65737 LAMP & HOUSING MITSUBISHI)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- TP-LINK Wireless Access Point (EAP610-Outdoor)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- MOXA 802.11N Access Point, Us Band, 0 To 60°C (AWK-1131A-US)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- TP-LINK PoE+ Injector (POE160S)
- Cisco Wireless Access Points