Shop All Headsets
Cisco
522 Wired Dual 3.5Mm Plus Usbc
Mfr # CP-HS-W-522-USBC
Zoro # G000487235
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Headset
- Impedance 90 Ohm
- Earpiece Type Binaural
- Connectivity Technology Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Headset |
Impedance | 90 Ohm |
Earpiece Type | Binaural |
Connectivity Technology | Wired |
Sound Pressure Level | 118 dB |
Maximum Frequency Response | 18 kHz |
Series | 500 |
Host Interface | Mini-phone (3.5mm) |
Minimum Frequency Response | 50 Hz |
Microphone Design | Boom/On-cable |
Microphone Technology | Uni-directional, Condenser, Electret |
Sound Mode | Stereo |
Earpiece Design | Over-the-Head |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- RCA 32" Healthcare HDTV, LED Flat Screen, 768p (J32HE844)
- CLUB 3D B.V Hdmi 2.1 Ultra High Speed Cable 2M/6, 56F (CAC-1372)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 9Ah, Faston (5EFE8)
- EPOS Over The Head Binaural Voip USB Headset with USB Adapter (1000432)
- ADESSO Xtream P2 USB Wired Multimedia Headset, Binaural Over the Head, Black (XTREAMP2)
- JABRA Evolve 20 UC-certified Professional Headset (100-55900000-02)
- YEALINK HEADSETS 1208641 Teams Std DECT Wireless Headset (WH62-MONO-PORTABLE-TEAMS)
- DELTON 10X Trucker Bluetooth Headset, Wireless Headphones w/Microphone, Over The Head Single Earpiece (DBTHEAD10XBTDLHSAS1)
- HAMILTON BUHL HamiltonBuhl M2USBC Multimedia USB-C Headset - Over-Ear with Steel Reinforced Gooseneck Mic (M2USBC)
- AVID Ae 55 Headest Black Silver (2AE55KL)
- Cisco Headsets