Shop All Transceivers
Cisco
40Gbase-Lr4L Qsfp Module For Smf
Mfr # WSP-Q40GLR4L
Zoro # G2644989
Free Shipping & Returns
Not eligible for select promotions
$1,808.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type QSFP
- Height 0.5"
- Connector Type LC
- Width 0.7"
- Compatibility MSA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cisco
- MFR # WSP-Q40GLR4L
- Zoro # G2644989
- Country of Origin China
- Category Transceivers
Dimensions
Height | 0.5" |
Width | 0.7" |
Depth | 2.9" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | QSFP |
Connector Type | LC |
Compatibility | MSA Compliant |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVOTEK Video Encoder, 4 Inputs, Blk, 5-1/8 in. L (VS8401)
- RAYOVAC Rayovac, ULTRA PRO ALKALINE AAA BATTERIES, 24PK (ALAAA24PPJ)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, Horn, 30W, ABS (SPC15RP)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK100 (900786)
- CISCO 1000BASE SX SFP MMF 850nm DOM, GLCSXMMD (GLC-SX-MMD=)
- CISCO 10GBASE-SR SFP Mod Enterprise, SFP10GSRS (SFP-10G-SR-S=)
- CISCO 1000BASE LX LH SFP MMF SMF, GLCLHSMD (GLC-LH-SMD=)
- ANTAIRA 10G SFP+ LR Transceiver, Single-Mode 10KM / LC / 1310nm, 0ºC~70ºC *** Cisco Compatible *** (SFP-10G-S10)
- AXIOM MANUFACTURING Axiom 10Gbase-Sr Sfp+ Transceiver For Palo Alto - Pan-Sfp-Plus-Sr (PAN-SFP-PLUS-SR-AX)
- ADD-ON Addon Cisco Glc-Bx40-D-I Compatible Taa Compliant 1000Base-Bx Sfp (GLC-BX40-D-I-AO)
- BLACK BOX Sfp/155 Ext Diag Mm 1310 Lc 30Km (LFP402)
- Cisco Transceivers