Shop All Wireless Access Points
Cisco
2504 Wls Ctrl With 5 Ap Lic
Mfr # AIR-CT2504-5-K9
Zoro # G2642940
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 8"
- Features Quality of Service (QoS)
- Width 10.7"
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CT2504-5-K9
- Zoro # G2642940
- UPC # 882658358258
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 8" |
Width | 10.7" |
Height | 1.7" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Quality of Service (QoS) |
Product Type | Wireless LAN Controller |
Description
This is a CISCO brand 2504 Wls Ctrl With 5 Ap Lic. It has a depth of 8", a width of 10.7", and a height of 1.7". The product type is Wireless LAN Controller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 67815)
- BLACK BOX Sfp Transceiver - 1.25-Gb, 850-Nm Multimode Fiber, 550-M, Lc (LFP441)
- AIDATA Sit/Stand Mobile PC Workstation, Black, LCD/LED Monitor Mount (LDC003P)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- TP-LINK AC1750 Wireless Dual Band Gigabit Ceilin (EAP245_v3)
- JONARD TOOLS Ubiquiti Wifi Access Point Unlock & Reset Tool (UUT-425)
- HP ENTERPRISE Aruba Ap-535 (Us) Unified Ap (JZ337A)
- AVAYA Wireless Access Point Ethernet And Communication Module (WAP9102)
- HP ENTERPRISE Aruba Ap-514 (Us) Unified Ap (Q9H58A)
- ENGENIUS EnJet Outdoor AC Wave 2 CPE (ENH500v3)
- Cisco Wireless Access Points