Shop All Wireless Access Points
Cisco
2504 Wls Ctrl W/ 50 Ap Lic
Mfr # AIR-CT2504-50-K9
Zoro # G2644998
product price: $6,930.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$6,930.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 8"
- Features Quality of Service (QoS)
- Height 1.7"
- Product Type Wireless LAN Controller
- Width 10.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CT2504-50-K9
- Zoro # G2644998
- UPC # 882658358227
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 8" |
Height | 1.7" |
Width | 10.7" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Quality of Service (QoS) |
Product Type | Wireless LAN Controller |
Description
This is a CISCO brand 2504 Wls Ctrl W/ 50 Ap Lic. It has a depth of 8", a height of 1.7", a product type of Wireless LAN Controller, and a width of 10.7".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Uniwell SLA1161 (ML50-126111)
- 3M PELTOR WS LiteCom Plus Headset MT73H7A4 (MT73H7A4610WS6NA)
- MONOPRICE Audio Cable, 3.5mm, M/F, 25 Ft (650)
- O2COOL DESKTOP FAN 5"" BATTERY (FD05004)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater, EOT -40ºC~75ºC (AMS-2111-T)
- UBIQUITI NETWORKS COMMERCIAL Airmax Dish Cpe 2.4Ghz (PBE-2AC-400-US)
- ENGENIUS AC 5GHz Outdoor 11ac Wave 2 Pt. Wireless (EnStation5-AC-KIT)
- RENDER JL086ANo.ABA 680WX372 54VDC Wireless Access (JL086A#ABA)
- Cisco Wireless Access Points