Shop All Wireless Access Points
Cisco
2504 Wls Ctrl W/ 25 Ap Lic
Mfr # AIR-CT2504-25-K9
Zoro # G2642968
product price: $3,908.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Product Type Wireless LAN Controller
- Width 8"
- Depth 6.8"
- Features Quality of Service (QoS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CT2504-25-K9
- Zoro # G2642968
- UPC # 882658358234
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 1.7" |
Width | 8" |
Depth | 6.8" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Wireless LAN Controller |
Features | Quality of Service (QoS) |
Description
This is a CISCO brand 2504 Wls Ctrl W/ 25 Ap Lic. It has a height of 1.7", a width of 8", and a depth of 6.8". It is a type of Wireless LAN Controller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEFREE SOUND Befree Sound BFS-5700 15 in. Rechargeable Bluetooth PA Speaker System with SD;FM & USB (BFS-5700)
- HUBBELL GAI-TRONICS Keypad, Steel, Stainless Steel, Accessory (51035-005A)
- ENET Enet Cat6 Purple 35 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-PR-35-ENC)
- HUBBELL GAI-TRONICS PCBA Board, Plastic, Green, Hardware (69147-104)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- ENGENIUS AC 5GHz Outdoor 11ac Wave 2 Pt. Wireless (EnStation5-AC-KIT)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5AC (NS5AC)
- Cisco Wireless Access Points