Shop All Wireless Access Points
Cisco
2504 Wls Ctrl W/ 15 Ap Lic
Mfr # AIR-CT2504-15-K9
Zoro # G2642992
product price: $1,959.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.8"
- Width 8"
- Product Type Wireless LAN Controller
- Height 1.7"
- Features Quality of Service (QoS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CT2504-15-K9
- Zoro # G2642992
- UPC # 882658358241
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 6.8" |
Width | 8" |
Height | 1.7" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Wireless LAN Controller |
Features | Quality of Service (QoS) |
Description
This is a CISCO brand 2504 Wls Ctrl W/ 15 Ap Lic. It has a depth of 6.8", a width of 8", and a height of 1.7". It is a Wireless LAN Controller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Two Way Radio, 8 Channels, 450-470 MHz (RMU2080)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (CTX200PA)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Crimp Connector - 25 Pin, Female (DSC-2225)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- UBIQUITI NETWORKS COMMERCIAL NanoStation Window Mount, NSWM (NS-WM)
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- Cisco Wireless Access Points