Shop All Wireless Access Points
Cisco
2.4Ghz 3Dbi Triple Omni Ant 3 Rp Spare
Mfr # AIR-ANT2430V-R=
Zoro # G2644550
Not eligible for select promotions
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 3
- Connector Type RP-TNC
- Height 1.60"
- Width 4.20"
- Cable Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cisco
- MFR # AIR-ANT2430V-R=
- Zoro # G2644550
- UPC # 882658121326
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 1.60" |
Width | 4.20" |
Cable Length | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Number of Connectors | 3 |
Connector Type | RP-TNC |
Product Type | Antenna |
Impedance | 50 Ohm |
Description
This CISCO brand 2.4Ghz 3Dbi Triple Omni Ant 3 Rp Spare has 3 RP-TNC connectors, a height of 1.60", a width of 4.20", a cable length of 3 ft, a product type of antenna, and an impedance of 50 Ohm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO 4K Ultra HD Conference Webcam (CyberTrack C100)
- PEERLESS TV Wall Mount, For Televisions (SP850-UNL)
- OTTERBOX Defender Case For Samsung Galaxy S24 , Blue Suede Shoes (77-94477)
- BATTERY CLERK AJC EnerSys NP7-6FRA 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155521)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- HP ENTERPRISE Aruba Ap-505 (Us) Unified Ap (R2H29A)
- TP-LINK 5GHz AC 867Mbps 23dBi Outdoor CPE (CPE710)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- Cisco Wireless Access Points