Shop All Wireless Access Points
Cisco
2.4Ghz 2Dbi 5Ghz 4Dbi Ceil Mount Ant Rp-Tnc, AIR-ANT2524V4C-R
Mfr # AIR-ANT2524V4C-R
Zoro # G2644946
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1"
- Features MIMO Technology
- Product Type Antenna
- Depth 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT2524V4C-R
- Zoro # G2644946
- UPC # 761884579111
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Height | 1" |
Depth | 7.25" |
Width | 7.25" |
Details
Promotion Restriction | Not eligible for promotion |
Features | MIMO Technology |
Product Type | Antenna |
Connector Type | RP-TNC |
Number of Connectors | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISI ISI 85 Cream Chargers; Pack of 50 (85)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- ILC Replacement for Hetronic 68300990 (68300990 HETRONIC)
- ENERGIZER Coin Cell, 1632, 3V (ECR1632BP)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- TP-LINK AC1750 Wireless Dual Band Gigabit Ceilin (EAP245_v3)
- ENGENIUS EnJet Outdoor AC Wave 2 CPE (ENH500v3)
- TP-LINK PoE+ Injector (POE160S)
- Cisco Wireless Access Points