Shop All TV Antennas
Cisco
2.4 Ghz 8.5 Dbi Patch Antenna W/ Rp-Tnc Connector
Mfr # AIR-ANT2485P-R
Zoro # G2522330
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.92"
- Width 5.10"
- Product Type Antenna
- Connector Type RP-TNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT2485P-R
- Zoro # G2522330
- UPC # 882658047480
- Country of Origin China
- Category TV Antennas
Dimensions
Height | 0.92" |
Width | 5.10" |
Depth | 5.10" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Antenna |
Connector Type | RP-TNC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for Tessco 793442224768 (793442224768)
- ILC Replacement for Jdsu A6188-67004 Battery (A6188-67004)
- ENERGIZER Energizer® AA e NiMH Rechargeable Batteries 4 per Pack (NH15BP-4 / E0801000)
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery Replaces 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL94)
- LARSEN PRODUCTS Larsen NMOKHFCXTHK .75 in. Nmo Mount For Up To .25 in. Thick (NMOKHFCXTHK)
- MAXRAD Maxrad MUF4500 Black 450-470 Mhz Uhf Unity Antenna Only (MUF4500)
- COMMSCOPE Replacement for Tessco 221213 (221213)
- QFX Qfx ANT 17 HD & DTV Ultrathin Transparent Antenna (ANT 17)
- SANOXY 300 Miles Upgraded TV Antenna Digital HD Antenna Indoor HDTV 1080P 4K Long Range (SNX-PP-195329190115)
- DIRECTV Non Pen Sled Mount (DTVAHNONPEN)
- FASTTRACK Hood Channel Mobile Antenna Mount for Ford F150 (FA715141)
- Cisco TV Antennas