Shop All Wireless Access Points
Cisco
2.4 Ghz 6Dbi/5 Ghz 8Dbi Dual Band Omni Ant., Gray, N Conn.
Mfr # AIR-ANT2568VG-N=
Zoro # G2644112
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Antenna
- Compatibility Cisco Aironet Outdoor Access Points
- Connector Type N-Type
- Diameter 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT2568VG-N=
- Zoro # G2644112
- UPC # 882658761713
- Country of Origin China
- Category Wireless Access Points
Dimensions
Diameter | 1.50" |
Height | 14.80" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Antenna |
Compatibility | Cisco Aironet Outdoor Access Points |
Connector Type | N-Type |
Description
This is a CISCO brand dual band omni antenna with a 2.4 Ghz 6Dbi and 5 Ghz 8Dbi frequency range. It has an N-Type connector type and a diameter of 1.50" and a height of 14.80".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for Peg Perego DJW12-12 DMU12-12 (ML5-12316)
- MOXA Managed Ethernet Switch W/ 16 10/100Baset(X)Ports, -40 To 75°C (EDS-516A-T)
- BANSHEE Battery Pack, Fits Symbol, Battery 2500mAh (GLSY-3478)
- KENSINGTON COMBO, KEYBOARD, MOUSE (KMW72403)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL NanoStation Window Mount, NSWM (NS-WM)
- BZBGEAR 4K60 UHD HDMI 2.0 Wireless Extender Kit up to 200ft (BG-Air4Kast)
- HP ENTERPRISE Aruba Ap-535 (Us) Unified Ap (JZ337A)
- HP ENTERPRISE Aruba Ap-515 (Us) Unified Ap (Q9H63A)
- Cisco Wireless Access Points