Shop All Wireless Access Points
Cisco
2.4 Ghz 5.2 Dbi Ceiling Omni Ant.
Mfr # AIR-ANT1728
Zoro # G2643196
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 9"
- Connector Type RP-TNC
- Cable Length 3 ft
- Product Type Antenna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT1728
- Zoro # G2643196
- UPC # 746320380469
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 9" |
Cable Length | 3 ft |
Width | 1.25" |
Diameter | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | RP-TNC |
Product Type | Antenna |
Number of Connectors | 1 |
Compatibility | Cisco Aironet 2.4 GHz Access Point |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Starlock Plus 4 x 4 in. High Speed Steel Saw Blade - 20000 rpm (2498582)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Simplex 2081-9275 (ML18-12F273)
- QNAP Tr-004 4-Bay Usb 3.0 Type-C (TR-004-US)
- ILB GOLD Baby Monitor Battery, Replacement For Vtech, Rm7764Hd Battery (RM7764HD BATTERY)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- AVAYA Wireless Access Point Ethernet And Communication Module (WAP9102)
- UBIQUITI NETWORKS COMMERCIAL Airmax Dish Cpe 2.4Ghz (PBE-2AC-400-US)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- Cisco Wireless Access Points