Shop All Wireless Access Points
Cisco
2.4 Ghz 3 Dbi/5 Ghz 4 Dbi 802.11N Dual Band Ant
Mfr # AIR-ANT2451NV-R=
Zoro # G2644298
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Antenna
- Diameter 8.60"
- Depth 1.80"
- Number of Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT2451NV-R=
- Zoro # G2644298
- UPC # 882658268038
- Country of Origin China
- Category Wireless Access Points
Dimensions
Diameter | 8.60" |
Depth | 1.80" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Antenna |
Number of Connectors | 1 |
Connector Type | RP-TNC |
Compatibility | Cisco Aironet 802.11N radio device that uses a RP-TNC connector. |
Description
This is a CISCO brand 2.4 Ghz 3 Dbi/5 Ghz 4 Dbi 802.11N Dual Band Antenna. It has a diameter of 8.60" and a depth of 1.80". It has one RP-TNC connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery Replaces Panasonic LC-RA1212P1 (ML12-12F21961)
- SAFCO Onyx Angled Mesh Steel Telephone Stand, 11 3/4 x 9 1/4 x 7, Black (2160BL)
- VERTEX STANDARD Cable, Radio to Radio Cloning (CT27)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Time Cutter MX5060 Lawn Mower (ML-U1-CCAHR963)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- TP-LINK PoE+ Injector (POE160S)
- Cisco Wireless Access Points