Shop All Wireless Access Points
Cisco
2.2Dbi 2.4/5Ghz Dual Band Antenna
Mfr # AIR-ANTM2050D-R=
Zoro # G2645357
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 0.90"
- Depth 0.30"
- Connector Type RP-TNC
- Height 6.90"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANTM2050D-R=
- Zoro # G2645357
- UPC # 882658035074
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 0.90" |
Depth | 0.30" |
Height | 6.90" |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | RP-TNC |
Product Type | Antenna |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKILLEDPOWER Lady With Her Westie Mouse Pad; Hot Pad & Trivet (SK235740)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 2 Pack (ML7-12MP23681121)
- ILC Replacement for Allen Bradley 1747-ba Battery (1747-BA BATTERY ALLEN BRADLEY)
- ILC Replacement for Fujifilm Np-120 Battery (NP-120 BATTERY FUJIFILM)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- UBIQUITI NETWORKS COMMERCIAL NanoStation Window Mount, NSWM (NS-WM)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- Cisco Wireless Access Points