Shop All Wireless Access Points
Cisco
2.0Dbi Diversity Omni Ceiling Mount Ant
Mfr # AIR-ANT5959
Zoro # G2646300
product price: $88.79
/ea
Free Shipping & Returns
Not eligible for select promotions
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RP-TNC
- Product Type Antenna
- Depth 0.90"
- Height 5.30"
- Cable Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT5959
- Zoro # G2646300
- UPC # 746320504162
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 0.90" |
Height | 5.30" |
Cable Length | 3 ft |
Width | 2.80" |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | RP-TNC |
Product Type | Antenna |
Compatibility | Cisco Aironet 2.4 GHz Access Point |
Description
This CISCO brand 2.0Dbi Diversity Omni Ceiling Mount Antenna has a connector type of RP-TNC, a product type of Antenna, a depth of 0.90", a height of 5.30", a cable length of 3 ft, and a width of 2.80".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pedometer, Sleep Monitor Wrist Watch, PAST44SL (PAST44SL)
- MIGHTY MAX BATTERY 12V 125AH SLA Battery for Sump Pump Backup Power Battery (ML125-1216)
- ICOM Adapter, 11/16" L x 4" W (OPC2144)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Sonnenschein A51224G/5 (ML26-122502)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- AP PRODUCTS AP Products 013-231-SS Privacy Lock Set - Lever, Stainless Steel (013-231-SS)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- ANTAIRA Industrial Dual Radio IEEE 802.11a/b/g/n/ac Wireless Access Point/Client/Bridge/Repeater/Router (ARS-7235-AC)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- Cisco Wireless Access Points