Shop All Wireless Access Points
Cisco
1142 Unified Wireless Ap External
Mfr # AIR-LAP1142N-A-K9
Zoro # G2645269
product price: $545.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$545.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8.7"
- Height 1.8"
- Width 8.7"
- Wireless LAN Standard IEEE 802.11n
- Product Type Wireless Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-LAP1142N-A-K9
- Zoro # G2645269
- UPC # 882658244452
- Country of Origin China
- Category Wireless Access Points
Dimensions
Diameter | 8.7" |
Height | 1.8" |
Width | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Wireless LAN Standard | IEEE 802.11n |
Product Type | Wireless Access Point |
Description
This is a CISCO brand 1142 Unified Wireless Ap External with a diameter of 8.7", a height of 1.8", and a width of 8.7". It has a Wireless LAN Standard of IEEE 802.11n and a Product Type of Wireless Access Point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Stereo AM/FM Receiver with Dock for iPod (PT270AIU)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 2 (ML9-12MP251124741076)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for BB HR22-12, HR2212 (ML18-12INT88)
- WILSON ELECTRONICS 4G Cellular Dome Antenna, 304412 (304412)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C (AWK-1137C-US)
- HP ENTERPRISE Aruba Ap-515 (Us) Unified Ap (Q9H63A)
- ANTAIRA Industrial Dual Radio IEEE 802.11a/b/g/n/ac Wireless Access Point/Client/Bridge/Repeater/Router (ARS-7235-AC)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- Cisco Wireless Access Points