Shop All Transceivers
Cisco
10Gbase-Er X2 Mod
Mfr # X2-10GB-ER=
Zoro # G2646352
product price: $6,788.99
/ea
Free Shipping & Returns
$6,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.5"
- Connector Type SC
- Width 1.4"
- Depth 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # X2-10GB-ER=
- Zoro # G2646352
- UPC # 746320969435
- Country of Origin China
- Category Transceivers
Dimensions
Height | 0.5" |
Width | 1.4" |
Depth | 3.6" |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | SC |
Product Type | X2 |
Compatibility | Catalyst 3560-E Series1: WS-C3560E-24TD, WS-C3560E-24PD, WS-C3560E-48TD, WS-C3560E-48PD, WS-C3560E-48PDFCatalyst 3750-E Series1: WS-C3750E-24TD, WS-C3750E-24PD, WS-C3750E-48TD, WS-C3750E-48PD, WS-C3750E-48PDFCatalyst 4500 Series: WS-X4516-10GECisco Catalyst 4900 Series: WS-C4948-10GECisco ME 4900 Series: ME-4924-10GECatalyst 6500 Series: WS-X6708-10G-3C, WS-X6708-10G-3CXLCisco Catalyst 4500 Supervisor Engine II-Plus: WS-X4013+10GE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Symbol 21-65587-03 Battery (21-65587-03 BATTERY SYMBOL)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Medical Mobility Scooter Wheelchair - 2 Pack (ML35-12MP2569155129)
- ROCSTOR Usb-C To Gigabit Network Adapter - Usb (Y10A174-B1)
- MONOPRICE Usb C To Gigabit Ethernet Adapter (12909)
- CISCO 1000BASE LX LH SFP MMF SMF, GLCLHSMD (GLC-LH-SMD=)
- CISCO 10GBASE-SR SFP Mod Enterprise, SFP10GSRS (SFP-10G-SR-S=)
- CISCO 10GBASE SR SFP Module, SFP10GSR (SFP-10G-SR=)
- AXIOM MANUFACTURING Axiom 1000Base-Bx40-U Sfp Transceiver For Cisco - Glc-Bx40-U-I (GLC-BX40-U-I-AX)
- ALLIED TELESYN Centrecom Mx10S Transceiver Ethernet And Communication Module (AT-MX10S-05)
- AXIOM MANUFACTURING Axiom 1000Base-T Sfp Transceiver For Cisco - Glc-Te (GLC-TE-AX)
- ADD-ON Addon Sfp-1G-T Comp Sfp Taa Xcvr (SFP-1G-T-AO)
- Cisco Transceivers