Shop All Transceivers
Cisco
10GBASE CU SFP Cable 1 Meter, SFPH10GBCU1M
Mfr # SFP-H10GB-CU1M=
Zoro # G5444608
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Length 3.28 ft
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # SFP-H10GB-CU1M=
- Zoro # G5444608
- UPC # 882658210723
- Country of Origin Unknown
- Category Transceivers
Dimensions
Cable Length | 3.28 ft |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Network Cable |
Description
10GBASE-CU SFP+ Cable 1 Meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Intercom 2-Way, UHF Band, 1.5W Output (RQX-427-XT)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23 Ultra, Midnight Camo (214137114061)
- MIGHTY MAX BATTERY 12V 22Ah Battery Replaces CB19-12, ES1217, UB12200, LC-RD1217P (ML22-1270)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for APC Back-UPS Pro 1500 (ML9-1210233)
- CISCO 10GBASE-SR SFP Mod Enterprise, SFP10GSRS (SFP-10G-SR-S=)
- CISCO 1000BASE SX SFP MMF 850nm DOM, GLCSXMMD (GLC-SX-MMD=)
- CISCO 1000BASE LX LH SFP MMF SMF, GLCLHSMD (GLC-LH-SMD=)
- BLACK BOX Sfp/155 Ext Diag Mm 1310 Lc 30Km (LFP402)
- HP ENTERPRISE Hp Blc Vc 1Gb Rj-45 Sfp Opt Kit (453154-B21)
- AXIOM MANUFACTURING Axiom Sc/Sc Duplex Female Coupler - Scsc-Dcp-Ax (SCSC-DCP-AX)
- AXIOM MANUFACTURING Axiom 1000Base-Lx Sfp Transceiver For Alcatel - Isfp-Gig-Lh40 (ISFP-GIG-LH40-AX)
- Cisco Transceivers