Shop All Transceivers
Cisco
10G Line Extd For Fex
Mfr # FET-10G=
Zoro # G2643309
Not eligible for select promotions
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.2"
- Product Type SFP+
- Height 0.3"
- Connector Type LC/PC
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cisco
- MFR # FET-10G=
- Zoro # G2643309
- UPC # 882658360763
- Country of Origin China
- Category Transceivers
Dimensions
Depth | 2.2" |
Height | 0.3" |
Width | 0.5" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | SFP+ |
Connector Type | LC/PC |
Compatibility | Nexus 2000 Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Alpha Flex Screen Protector For Samsung Galaxy S23 , Clear (77-91267)
- MIGHTY MAX BATTERY 6V 1.3AH ZEUS PC1.3-6 Replacement SLA Sealed Lead Acid Battery (ML1.3-63111111111)
- MOTOROLA Motorola Solutions HKLN4687A Remote Speaker Mic for use with DTR600 DTR700 Portable Radios (HKLN4687)
- MOTOROLA MFR# PMLN7939A, Holster w/SwivelBeltClip (PMLN7939A)
- CISCO 1000BASE SX SFP MMF 850nm DOM, GLCSXMMD (GLC-SX-MMD=)
- CISCO 10GBASE-SR SFP Mod Enterprise, SFP10GSRS (SFP-10G-SR-S=)
- CISCO 1000BASE LX LH SFP MMF SMF, GLCLHSMD (GLC-LH-SMD=)
- ADD-ON Addon Cisco Glc-Bx40-D-I Compatible Taa Compliant 1000Base-Bx Sfp (GLC-BX40-D-I-AO)
- ADD-ON Netgear Afm735-10000S Comp Taa Sfp Xcvr (AFM735-10000S-AO)
- ADD-ON Addon Cisco 15454-Sfp-Lc-Sx Compatible Taa Compliant 1000Base-Sx Sfp (15454-SFP-LC-SX-AO)
- ANTAIRA 10G SFP+ LR Transceiver, Single-Mode 10KM / LC / 1310nm, 0ºC~70ºC *** Cisco Compatible *** (SFP-10G-S10)
- Cisco Transceivers