Shop All Transceivers
Cisco
1000Mbps Sgl Mode Rugged Sfp
Mfr # GLC-LX-SM-RGD
Zoro # G2645226
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type LC
- Height 0.3"
- Product Type SFP (mini-GBIC)
- Depth 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # GLC-LX-SM-RGD
- Zoro # G2645226
- UPC # 648177030415
- Country of Origin China
- Category Transceivers
Dimensions
Height | 0.3" |
Depth | 2.2" |
Width | 0.5" |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | LC |
Product Type | SFP (mini-GBIC) |
Compatibility | MSA Compliant, Cisco Catalyst 4500 Series Switches |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wireless Earbuds with Charging Case (190 2092 DW2)
- PROMED SPECIALTIES ProMed Specialties ProM-082 ESA 9V Battery Charger Kit with 2 Rechargeable Batteries for TENS (ProM-082)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL51)
- LIVEWIRE Wireless Combo With Full-Size Keyboard And Right-Handed Mouse (LI268669)
- CISCO 10GBASE-SR SFP Mod Enterprise, SFP10GSRS (SFP-10G-SR-S=)
- CISCO 1000BASE LX LH SFP MMF SMF, GLCLHSMD (GLC-LH-SMD=)
- CISCO 10GBASE SR SFP Module, SFP10GSR (SFP-10G-SR=)
- ADD-ON Addon Hirschmann M-Sfp-Lx/Lc Compatible Taa Compliant 1000Base-Lx Sfp (M-SFP-LX/LC-AO)
- AXIOM MANUFACTURING Axiom 1000Base-Lx/Lh Sfp Transceiver W/ Dom For Cisco - Sfp-Ge-L - (AXG91645)
- BLACK BOX Mediacento Ipx Hd Extender Transmitter - Hdmi-Over-Ip (VX-HDMI-HDIP-TX)
- BLACK BOX Rs-422/Rs-485 Industrial Din Rail Repeat (ICD107A)
- Cisco Transceivers