Shop All Toys & Games
Circuit Scribe
Circuit Scribe Pen, Single
Mfr # CIRCSPEN1MLRETAIL
Zoro # G4111000
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 8+ Years
- Includes 1 silver ink pen
- Recommended Grade Grade 3+
- Material Silver Conductive Ink (Silver 70%Vol., Water 15%Vol)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Circuit Scribe
- MFR # CIRCSPEN1MLRETAIL
- Zoro # G4111000
- UPC # 868693000093
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 8+ Years |
Includes | 1 silver ink pen |
Recommended Grade | Grade 3+ |
Material | Silver Conductive Ink (Silver 70%Vol., Water 15%Vol) |
Description
Our flagship conductive ink pen is now available alone! Order pens as replacements to use in your Circuit Scribe kits. Draw on any surface a rollerball pen will write on. The Circuit Scribe conductive ink pen can draw 60-200 meters depending on writing surface and speed (60 meters on absorbent surfaces like a napkin, and 200+ meters on photo paper). Photo paper also has other benefits: you can erase ink by scratching a trace away, and you also get the highest conductivity on this surface (2 ohms/cm). Soldering to the ink is possible - but tricky - and greatly depends on paper/surface type and solder type. Sold as 1 pen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Black (WL-BK-075-25)
- MALIN CO Lockwire, Spool, 0.041 Dia, 1105 ft. (34-0410-005S)
- SAFCO Marker Organizer Basket, Mesh (3612BL)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- CASTORLAND Steam Train Jigsaw Puzzle - 1000 Piece (C-103409-2)
- BONTEMPI MUSIC Toy Saxophone, Ages 3+ (324331)
- POLAR LIGHTS 1-25 Scale 1969 Dodge Charger Funny Car Hot Wheels Skill 2 Model Kit (POL988)
- CHILDRENS FACTORY Learn-to-Dress Doll, Black Girl (CF100-858P)
- LEARNING RESOURCES Magnetic Cuisenaire® Rods, PK64 (7708)
- MASTER MAGNETICS Ceramic Disc Magnets (MDCD10CR75)
- SMARTGAMES Smart Games® Bunny Boo, Preschool Puzzle Game (037US)
- Circuit Scribe Toys & Games