Shop All Toys & Games
Circuit Scribe
Circuit Scribe Pen, PK10
Mfr # CIRCSPEN1ML10X
Zoro # G4112050
product price: $59.99
/pk 10, $6.00/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 3+
- Includes 10 silver ink pens
- Material Silver Conductive Ink (Silver 70%Vol., Water 15%Vol)
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Circuit Scribe
- MFR # CIRCSPEN1ML10X
- Zoro # G4112050
- UPC # 868693000079
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade 3+ |
Includes | 10 silver ink pens |
Material | Silver Conductive Ink (Silver 70%Vol., Water 15%Vol) |
Recommended Age | 8+ Years |
Description
Our flagship conductive ink pen is now available alone! Order pens as replacements to use in your Circuit Scribe kits. Draw on any surface a rollerball pen will write on. The Circuit Scribe conductive ink pen can draw 60-200 meters depending on writing surface and speed (60 meters on absorbent surfaces like a napkin, and 200+ meters on photo paper). Photo paper also has other benefits: you can erase ink by scratching a trace away, and you also get the highest conductivity on this surface (<2 ohms/cm). Soldering to the ink is possible - but tricky - and greatly depends on paper/surface type and solder type. Pack of 10 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Calculator, Desktop, 8 Digits (1000)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Clear (45010)
- LEARNING RESOURCES Math Balance with Weights (0100)
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Age: 5+ Years (76370)
- HOT WHEELS 3 in. Orange Metallic Exotic Envy Series Diecast Model Car for Aston Martin Vulcan (GRJ77)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- LEARNING RESOURCES Blue Plastic Base Ten Cube, Single (0927)
- GUIDECRAFT Interlox™ Discs Building Set, 96 Pieces (G16834)
- CHAMPION SPORTS Champion Sports CHSIP10 Hand Pump (CHSIP10)
- MASTERPIECES Masterpieces 11706 18.5 x 15 in. Jenny Newland Shaped Forest Friends Right Fit Kids Puzzle - 100 Piece (11706)
- MAISTO 2018 Acura NSX; Red (MAI31234R)
- Circuit Scribe Toys & Games