Shop All Toys & Games
Circuit Scribe
Basic Circuitry Kit
Mfr # CIRCSKITBASIC
Zoro # G4112574
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 9V battery adapter with 9v battery, x2 LEDs, switch, blinker, dimmer, conductive ink pen, circuit stencil, jumper sticker sheet, workbook(optional), steel canvas
- Recommended Grade Grade 3+
- Color Multi
- Recommended Age 8+ Years
- Material Magnetic Modules, 9V Battery(Manganese Dioxide,Manganese, Octadecanoic Acid, Calcium Salt,Zinc,Pa,Paa,Potassium Hydroxide,Water,Others) Silver Conductive Ink (Silver 70%Vol., Water 15%Vol)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Circuit Scribe
- MFR # CIRCSKITBASIC
- Zoro # G4112574
- UPC # 868693000000
- Country of Origin United States
- Category Toys & Games
Details
Includes | 9V battery adapter with 9v battery, x2 LEDs, switch, blinker, dimmer, conductive ink pen, circuit stencil, jumper sticker sheet, workbook(optional), steel canvas |
Recommended Grade | Grade 3+ |
Color | Multi |
Recommended Age | 8+ Years |
Material | Magnetic Modules, 9V Battery(Manganese Dioxide,Manganese, Octadecanoic Acid, Calcium Salt,Zinc,Pa,Paa,Potassium Hydroxide,Water,Others) Silver Conductive Ink (Silver 70%Vol., Water 15%Vol) |
Description
The Basic Kit is an entry level kit with a full-size pen, light outputs, and so much more! Explore basic circuit concepts like conductivity and work up to creating two kinds of blinking circuits using both the blinker circuit module and hand-drawn momentary switches.
The Basic Kit comes with an Inventor's Notebook with an overview on how to use the kit and 8 pages of circuit drawing projects. Our Basic Kit Plus contains a workbook with 27 pages of lessons that works through resistance, elements in parallel and series, open circuits and short-circuits, and drawing electrical circuits.
Includes 6 Modules:
9V Battery adapter with 9V battery
x2 LEDs
Switch
Blinker
Dimmer
Additional Items:
Conductive Ink Pen
Circuit Stencil
Jumper Sticker Sheet
Workbook (Optional)
Steel canvas
The Basic Kit comes with an Inventor's Notebook with an overview on how to use the kit and 8 pages of circuit drawing projects. Our Basic Kit Plus contains a workbook with 27 pages of lessons that works through resistance, elements in parallel and series, open circuits and short-circuits, and drawing electrical circuits.
Includes 6 Modules:
9V Battery adapter with 9V battery
x2 LEDs
Switch
Blinker
Dimmer
Additional Items:
Conductive Ink Pen
Circuit Stencil
Jumper Sticker Sheet
Workbook (Optional)
Steel canvas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS Form, Gift Cert, 25Pk (ABFGFTC1)
- DOWLING MAGNETS Magnetic Dry-Erase Lined + Blank Board, PK5 (735206)
- U BRANDS Magnetic Dry Erase Board w/Decor Frame, 30 x 20, White Surface/Frame (2071U00-01)
- ENCORE PACKAGING Dual Arm Bubble Dispenser 38-1/2"H x 52"L, Floor Mount (EP-6220D-24)
- TOY TIME Toy Time Beveled Wood Dart Cabinet - Pro Style Board and Darts (705605XYA)
- MELISSA & DOUG Flip to Win Memory Game, PK2 (2090)
- XKITES Dragon Kites Polyester Assorted (82460D)
- LEARNING RESOURCES Snap it Up Card Games, Addition/Subtraction (3044)
- WATER SPORTS Water Sports 262976 Battlepack Toy Water Guns - 6 Piece (262976)
- TOY TIME Toy Time Recreational Poker Set, 500 Chips and Case (797092DOE)
- HEMISPHERES Hemispheres® USA Puzzle, 24" Height, 36" Width, 500 Pieces (HMP02)
- Circuit Scribe Toys & Games