Shop All Enclosure Covers & Accessories
Circleware
Circleware 92006 1 gal Double Mini Yorkshire Dispensers with Chalkboard Panels on Black Metal Stand - Pack of 2
Mfr # 92006
Zoro # G203987075
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Circleware
- MFR # 92006
- Zoro # G203987075
- UPC # 704572920062
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Item | Panel |
Description
Features
- Made of glass enabling the color of the beverage to shine
- Elegant look and adds to any table's aesthetics with their contemporary design
- Increase the overall drinking experience and is strongly recommended by health experts
- Shaped to perfection this dispenser is shaped to perfection with breakthrough styling and unmatched brand value
- The unique glass shape enhances the juice and liquors aromas and flavors
- It increases the overall drinking experience and is strongly recommended by experts
- Has an elegant look and adds to any table's aesthetics with its contemporary design
- Ueses of all type of drinking
- Pack of 2
- Finish: Black Metal
- Material: Glass
- Capacity: 1 gal
- Weight: 8.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-25)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- ADALET Explosion Proof Instrument Housing 3/4In Enclosure (XIHFC-X3)
- ZAMP SOLAR Zamp Solar Z6F-ZSHE15FTN 15 ft. Panel Extension Cable (Z6F-ZSHE15FTN)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- TELL Lock Ent Com Levr Us26D (CL100201)
- Circleware Enclosure Covers & Accessories