Shop All Coffee & Hot Beverage Dispensers
Circleware
Circleware 89656 1 gal Glass Tea Jar Tapper
Mfr # 6302053
Zoro # G103686726
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Circleware
- MFR # 6302053
- Zoro # G103686726
- UPC # 704572896565
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Description
Features
- Color Family: Clear
- Material: Glass
- Product Type: Tea Jar with Tapper
- Height: 10.5 in.
- Length: 8 in.
- Width: 6 in.
- Capacity: 1 gal
- Dishwasher Safe: No
- Microwave Safe: No
- Lime green lid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIPAN Origine Cylindres (FP-04897)
- VOLLRATH Half Size Super Pan V Flexible Food Pan Lid (52431)
- MANITOWOC ICE Water Inlet Fitting (000013181)
- LS ARTS Pumpkin Bottle Stopper (BS-537)
- CIRCLEWARE Circleware 92018 210 oz Square Bottom Hobnail Dispenser with Plastic Chrome Finish Spigot (92018)
- VOLLRATH Beverage Server, 42 Oz, Black (52170)
- ARAVEN STACKABLE BEVERAGE PITCHER WITH LID, PC 61 OZ (31403)
- TABLECRAFT Beverage Dispenser, 2.5 gal., SS (75)
- NEWCO COFFEE Tea Dispenser, 3 Gallon (TB3)
- BUNN TF Server 1.5G (42750.02)
- SERVICE IDEAS Pitcher with Ice Guard, Bell Shaped, 2 L, Stainless Steel, Black Onyx (WPB2BSBX)
- Circleware Coffee & Hot Beverage Dispensers