Shop All Splicing Connectors
Circa Telecom
BEP 50PR INDOOR 110 IN/110, OUT WITH COVER AND SPLICE, CHAMBER
Mfr # 1880ECA1-50
Zoro # G1134595
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Code 316016
- MS2 Input to 110 Connector Output w/Cover & Splice Chamber Model # 1880ECM1-50
- Cable Stub Input to 110 Connector Output Model # 1880B1-50
- 710 Input to 110 Connector Output w/Cover & Splice Chamber Model # 1880ECS1-50
- Output 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Circa Telecom
- MFR # 1880ECA1-50
- Zoro # G1134595
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Dimensions (H" x W" x D") | 9.20 x 15.25 x 4.75 |
Details
Stock Code | 316016 |
MS2 Input to 110 Connector Output w/Cover & Splice Chamber | Model # 1880ECM1-50 |
Cable Stub Input to 110 Connector Output | Model # 1880B1-50 |
710 Input to 110 Connector Output w/Cover & Splice Chamber | Model # 1880ECS1-50 |
Output | 110 |
Pair Count | 50 |
Input | 110 |
Total Number of Ports | 50 |
Product Name | Network Patch Panel |
Product Type | Network Patch Panel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03712.35.10)
- 3M Heat Shrink Tubing Kit, Black, 6" L, 2:1, Polyolefin, 600 V Dielectric Strength, 102 Pcs (FP301-3/16 TO 1-BLACK-5-102 PC KITS)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250WH)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- ANCOR 22-18 AWG Nylon Single Crimp Butt Connector - 25-Pack (210100)
- MIDWEST FASTENER 2 WG Heavy Duty Butt Connectors 5PK (72724)
- 3M Butt Splice Connector, 12-10AWG, Yel, PK250 (MH10BCK)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-500-EC)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- Circa Telecom Wire Connectors & Disconnects