CIRAGO UDA2000 Adapter; USB HDMI Display
Mfr # UDA2000
Zoro # G603981819
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cirago International
- MFR # UDA2000
- Zoro # G603981819
- UPC # 858796051573
- Country of Origin China
- Category HDMI Cables
Description
It provides a unique solution to add extra displays to a computer without using the traditional graphics cards. It is perfect for laptop users who don't have the capability of adding an extra video card. It is also a cost - effective solution for desktop users who don't want the hassles of installing an internal video card. Users can instantly mirror or extend a desktop onto another display via standard HDMI, such as LCD, CRT, projector and plasma displays. Besides, users can experience 1080P resolution and stereo audio output abilities over HDMI connectivity for home entertainment application. With USB interface plug - n - play and bus powered feature, this product brings multi - monitor applications into the mainstream.
Features- One UDA2000 Adapter per display
- Up to 6 simultaneous displays to one PC
- Up to 4 simultaneous displays to one Mac
- DisplayLink certified (DisplayLink chipset DL165)
- Supports both video and audio (via HDMI)
- Supports desktop display modes: clone, extended and rotation modes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS TV Wall Mount, For Televisions, Black (DS-S560-2X2)
- DURACELL Battery, Size CR2, Lithium, 3V, PK2 (DLCR2)
- SANOXY USB to Cat5/5e/6 Extension Cable Adapter Set w/RJ45 Ethernet (SANOXY-VNDR-USB-CAT5-CBL-set)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement for Interstate SLA2701 (ML100-129)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 40Ft (P568-040-HD-CL2)
- MONOPRICE HDMI Cable, High Speed, Black, 8ft., 28AWG (4958)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 10 ft, Black (P569-010)
- SANOXY 3 Port HDMI Switch Switcher Splitter Selector HUB Box For HDTV 1080P Xbox PS4 (EBL-3PRT-HDMI_SLCTR)
- QVS QVS XHDV-10 10 ft. HDMI to VGA Video Converter Cable (XHDV-10)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 6 ft, Black (P569-006)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- Cirago International HDMI Cables