Shop All Micro-USB, Type-C & Lightning Charging Cables
Cirago International
CIRAGO IMA1000 Cable;USB Sync-Charge Cable Kit; USB to micro;micro-USB to 30-pin dock connector
Mfr # IMA1000
Zoro # G703713853
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cirago International
- MFR # IMA1000
- Zoro # G703713853
- UPC # 858796051733
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Say goodbye to the tangled mess of multiple sync/charge cords with Cirago's USB Sync/Charge Cable Kit (IMA1000), a new multi-platform sync/charge solution. Featuring a removable micro-USB to 30-pin adapter, the kit includes a 6-foot cable with USB 2.0 interface to sync or charge your iOS devices as well as virtually any micro-USB devices at home or at the office — the perfect solution to end cord clutter. The IMA1000 is MFI certified by an Apple approved testing facility and bears the Made for iPod, iPhone and iPad authentication.
Features- Cable Type - USB to 30 pin dock connector/micro USB
- Connectors - Nickel plated 30 pin dock connector Male, Nickel plated USB A Male, Nickel plated Micro USB Male
- Length - 6 ft.
- Color - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 Flat Ethernet Network Cable- 10ft- Black (100740BK)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Ultra Tech UT1270 Replacement Battery (ML7-121911111162)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12363863)
- MONOPRICE HDMI Extension Cable, Black, 10 ft., 24AWG (3343)
- MOBILESPEC 4Ft & 8Ft Usb-C To Usb Cables, White (MB20C2PKW)
- MOBILESPEC 6ft Lightning to USB Card Holder Wht (MBSV02203)
- CASE LOGIC Lightning Cable, 3 1/2 ft, White (CLMFCBL)
- DEWALT Reinforced Cable for Lightning to USB-C (131 1357 DW2)
- POWER UP! USB Cable - Type C 6ft (191-050860)
- VENTEV Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel Gray (ACABMFISTE10VNV)
- POWER UP! USB Cable - Type C to Type C 4ft Braided (191-07041)
- Cirago International Micro-USB, Type-C & Lightning Charging Cables