Shop All Seatbelts
Cipher
Cipher CPA5004HB-SV Racing Harness Bar Silver Powder Coated; 2012-2012 Scion FR-S; Subaru BR-Z;
Mfr # CPA5004HB-SV
Zoro # G504120720
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
There are many forms of automobile racing, including road racing, drag racing, other dirt tract racing. Such races rely on high speed and are always subject to various accidents cause by driver error, collision, or mechanical failure. When it comes to car racing safety is the first priority, which is why there are different racing harness configurations and other safety devices to protect the driver in case of a crash. The Cipher Auto 3-Inch Harness belts are SFI 16.1 approved. Types:
A racing harness is available in four, five, and six point configurations. 4-point harnesses include two belt laps and one belt for each shoulder. A 5-point harness, also called antisubmarine belt, has an additional strap that runs down from the lap belt to the car’s floor. It also prevents the driver from sliding to the front of the vehicle. The 6-point harness has two antisubmarine belts, which help with proper load distribution across the body of the driver in case of a crash. Functions:
Harness used in automobile racing is different from regular three-point car seat belts. While both car harness and standard seat belts are meant to restrain the driver in the seat, the harness also keeps the person safely in the roll cage. In addition, a racing harness restrains the driver’s movement to a minor discomfort to secure the driver in place and avoid injury. Due to movement and viewing restrictions, racing harnesses are not allowed to be used on public roadways. You can consult with your state’s local laws prior to using harnesses in normal driving.VW MK. 3 Golf/GTI/Jetta (1993-1998) - Passenger
A racing harness is available in four, five, and six point configurations. 4-point harnesses include two belt laps and one belt for each shoulder. A 5-point harness, also called antisubmarine belt, has an additional strap that runs down from the lap belt to the car’s floor. It also prevents the driver from sliding to the front of the vehicle. The 6-point harness has two antisubmarine belts, which help with proper load distribution across the body of the driver in case of a crash. Functions:
Harness used in automobile racing is different from regular three-point car seat belts. While both car harness and standard seat belts are meant to restrain the driver in the seat, the harness also keeps the person safely in the roll cage. In addition, a racing harness restrains the driver’s movement to a minor discomfort to secure the driver in place and avoid injury. Due to movement and viewing restrictions, racing harnesses are not allowed to be used on public roadways. You can consult with your state’s local laws prior to using harnesses in normal driving.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CSG050P10A Hydraulic Filter Replacement (MF0057995)
- BUYERS PRODUCTS 4 Inch Weld-On Trailer Winch for Right-Handed Operation (1903005)
- GROTE Snap-in Cover Plate, 6" Oval Lamp Opening (94390-4)
- STREAMLIGHT Leather Holster - Strion Series (74059)
- CIPHER Cipher Auto CPA4005BK Cipher Racing Black 5 Point Quick Release Racing Harness; Black (CPA4005BK)
- CIPHER Cipher CPA8001RHP-GY Grey 3 in. Harness Pad Set (CPA8001RHP-GY)
- CIPHER Cipher Auto CPA4005RD Cipher Racing Red 5 Point Quick Release Racing Harness; Red (CPA4005RD)
- ZURN Vacuum Breaker, 7 3/4 in H, 1 in (1-720AU)
- STREAMLIGHT PROPOLYMER LUX 4AA (SR68344)
- CROWN AUTOMOTIVE SEAT BELT SET (2 POINT) (BELT2B)
- UNITED CHEMICAL United Chemical NMP4GAL 1 gal No Mor Problems (NMP4GAL)
- Cipher Seatbelts