Shop All Seatbelts
Cipher
Cipher Auto CPA5016HB-SV Cipher Racing Harness Bar Silver Powder Coated - 1995-2004 Ford Mustang; Silver
Mfr # CPA5016HB-SV
Zoro # G304121156
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Complete your safety system upgrade with a Cipher Auto seat belt harness bar. Designed with the utmost in quality and durability in mind, these units provide a means to attach a multiple seat belt harness system safely into your vehicle. Also provides a nice interior showpiece along with additional chassis reinforcement into your vehicle.
Features- 4-point mounting position
- Includes all mounting hardware for easy installation
- No modification required
- Limited life time warranty on structure only
- Cipher Racing Harness Bar Powder Coated - 1995-2004 Ford Musg
- Color: Silver
- Compatibility: 1995-1994 Ford
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Parfit, Cartridge Elements, PFF4616 (PFF4616)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-31004)
- AFTERMARKET New EAE9510C Carburetor Fits Ford Jubilee NAA NAB Tractor + Gasket (TSX428)
- ATP Transmission Filter Kit 2004-2005 Mazda RX-8 1.3L, B-438 (B-438)
- CIPHER Cipher Auto CPA4005RD Cipher Racing Red 5 Point Quick Release Racing Harness; Red (CPA4005RD)
- CIPHER Cipher CPA8001RHP-GY Grey 3 in. Harness Pad Set (CPA8001RHP-GY)
- CIPHER Cipher Auto CPA4005BK Cipher Racing Black 5 Point Quick Release Racing Harness; Black (CPA4005BK)
- LEM PRODUCTS LEM 656 Clamp-On Tenderizer (656)
- MOTORCRAFT Motor Asy-Seat Adjuster, Mm1099 (MM1099)
- MOTORMITE Seat Belt Clip Retainer, 74325 (74325)
- AEROLOCK AeroLock: HONDA Motorcycle HD74 All Locks - AeroLock (TO-11) (AER-TO11)
- Cipher Seatbelts