Cipa 60100 10 x 8 In. Wide Angle Lens
Mfr # C73-60100
Zoro # G304026697
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cipa
- MFR # C73-60100
- Zoro # G304026697
- Country of Origin China
- Category Air Deflectors
Description
These wide angle lenses enable you to see an enlarged view not available through your inside rear view mirror. They dramatically increase visibility and confidence when parallel parking or backing up. The lenses are flexible and easy to attach. They easily apply to the inside of your rear window to eliminate rear view blind spots and increase viewing. Their thin, polyvinyl construction clings to your window without using glue adhesive and they will not turn yellow or damage your glass. The lenses become crystal-clear 24 hours after application, will stay on until peeled off, and can be cleaned using mild detergent and water.
- Size - 10 x 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Radialseal, P535770 (P535770)
- ARMOR ALL Tire Shine 15 oz (10001WB)
- CARVER BY COVERCRAFT Carver Poly-Flex II Styled-to-Fit Boat Cover f/16' Drift Boats - Grey (74300F-10)
- NTK HVAC Blower Motor Resistor, 3A1103 (3A1103)
- AUTO VENTSHADE 15-17 F150 AEROSKIN II HOOD SHIELD TEXTURED BLACK (436096)
- AUTO VENTSHADE 07-10 SEBRING/11-14 CHRYSLER 200 4PC IN-CHANNEL VENTVISOR-SMOKE (194458)
- WESTIN Platinum Bug Shield (72-91138)
- AUTO VENTSHADE 13-17 RAV4 IN-CHANNEL VENTVISOR 4PC (194992)
- AUTO VENTSHADE 15-17 EDGE 4PC TAPE ON VENTVISORS-SMOKE (94930)
- AUTO VENTSHADE 06-13 LEXUS IS250/IS350/ 4PC LOW PROFILE VENTVISOR-SMOKE (794008)
- AUTO VENTSHADE 18-C EXPEDITION SMOKE IN-CHANNEL VENTVISOR 4PC (194785)
- Cipa Automotive Exterior Accessories