Cipa

Cipa 49704 5 In. Round Original Style Jeep Replacement Mirror


product price: $38.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cipa's original style replacement mirrors are a cost effective alternative to factory replacements of the rear view side mirrors on your vehicle. They are designed from factory tolerances to fit your vehicle like a factory piece. Cipa's original style replacements mirrors will bolt right on, with no need to modify the existing bolt-hole pattern. They have the same appearance, and meet the same quality standards needed to restore your vehicle back to its original look at a fraction of the cost. They are rust and corrosion resistant, and feature OE grade glass. These mirrors use first surface plating, which means the reflective chrome layer is plated on the front of the glass. The advantage is less distortion from having to look through the thickness of the glass, but a greater risk from surface scratches. This mirror can also be used as a hand mirror for viewing hard to reach places with ease.

Features
  • Look and fit of a factory mirror
  • Installation is easy - remove your existing mirror, and attach the replacement mirror
  • Universal position (left hand or right hand)
  • Manual
  • Color - Black
  • Foldaway
  • Telescopic (extendable)
  • 5 in. round mirror head
  • Non-heated, with flat glass.
  • The inside diameter is 1/2 in. and outside is 5/8 in.
  • Original style jeep replacement mirror
  • Position - Universal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.