Cipa 49404 2 x 2 In. Corner Wedge Stick-On Convex Hotspot Mirror
Mfr # C73-49404
Zoro # G303901216
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cipa
- MFR # C73-49404
- Zoro # G303901216
- UPC # 47662494044
- Country of Origin China
- Category Automotive Mirrors
Description
Avoid tricky blind spots when passing or changing lanes with cipa's 2 x 2 in. corner wedge convex hotspot mirror, and it is a 1/2 in. thick. Unique wedge design adds 30 percent more vision than round convex mirrors. Easily mounts to original factory mirror featuring convenient stick-on mounting. Hotspot mirrors may be placed anywhere you wish but are typically placed on the bottom outside corner of the original mirror. The desired placement varies from person to person. To find the placement that is right for you, start by placing a piece of folded tape on the back of the hotspot and sticking it onto your OE mirror where you think you might want it. Then sit in your car and look through the hotspot. Keep adjusting the placement until it suits your needs. Finally, remove the folded tape, peel the adhesive backing tape off the hotspot and apply it permanently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/8 x 2 x 1/4", CRW1, Nitrile Rubber (11340)
- CURT Trailer Hitch, 2" Receiver, Class 3,13144 (13144)
- GROCO 2" Stainless Steel Extra Long Thru-Hull Fitting w/Nut (THXL-2000-WS)
- LIPPERT 24IN RADIUS SINGLE STEEL STEP - MANUAL (432678)
- CIPA Cipa 11960 Premium Universal Towing Mirror - Black (C73-11960)
- CIPA Cipa 49704 5 In. Round Original Style Jeep Replacement Mirror (C73-49704)
- CIPA Cipa 41100 Universal Black Oe Style Black Replacement Side Mirror (C73-41100)
- CIPA 11802 Ford F-Series Custom Passenger Side Towing Mirror (C73-11802)
- GROTE Mirror-6- Blk- Rnd Clamp On Stack & Spot, 28042 (28042)
- GROTE Fender Mount Mirror, Stainless Steel (28443)
- VELVAC R.Head, Class A, L, H/R, H/M, Na, Ch (714607)
- Cipa Automotive Mirrors