Cipa 41100 Universal Black Oe Style Black Replacement Side Mirror
Mfr # C73-41100
Zoro # G303684294
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cipa
- MFR # C73-41100
- Zoro # G303684294
- UPC # 47662411003
- Country of Origin China
- Category Automotive Mirrors
Description
Universal Break-Away Style Truck & Van Mirror replaces Ford style and other truck and van mirrors on vehicles with door mount style mirrors. It mounts on the driver or passenger side by simply turning the mirror head around to face the other direction. The mirror head is also fully adjustable during use utilizing a ball and socket attachment. The package includes 1 chrome 5.5 inch x 8.5 inch mirror head with flat glass, 1 aluminum assembly bracket, 2 mounting gaskets, 4 self-tapping screws, 4 plastic screw anchors, and installation instructions. This mirror may require drilling four 7/16 in. holes in the vehicle door.
Factory replacement applications can use the existing holes in the vehicle in only some instances where the bracket and bolt holes line up. The mirror assembly bracket contains two mounting brackets. The top bracket is 4.75 inches long with two bolt holes. The bolt holes on the mounting bracket are 3.4375 inches apart from each other. The bottom bracket is 3.4375 inches with two bolts holes. The bolt holes on the bottom mounting bracket are 2.375 inches apart from each other. The two mounting brackets are 4.75 inches apart from top to bottom, and the bolt holes from the top bracket to bottom bracket are 5.4375 inches apart.
- Universal position - Fits driver or passenger side
- Hardware and instructions included
- Fully adjustable large 5.5 inch x 8.5 inch mirror head
- Finish - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Oil Pan Heater - 150W 120V, 1/2in. Npt, 7-3/4in. Long, Water/Oil, Stainless Stl (2201712)
- WIX FILTERS Fuel Filter, 24050 (24050)
- GARMIN Garmin Protective Cover f/echoMAP™ 7Xdv, 7Xcv, & 7Xsv Series (010-12233-00)
- PHOENIX Hub Cover, Front, 8-Lug (Q822F)
- CIPA Cipa 11960 Premium Universal Towing Mirror - Black (C73-11960)
- CIPA 11802 Ford F-Series Custom Passenger Side Towing Mirror (C73-11802)
- CIPA Cipa 49704 5 In. Round Original Style Jeep Replacement Mirror (C73-49704)
- CIPA 15-19 F150/XL/XLT/LARIAT/KING RANCH/PLATINUM/LIMITED CUSTOM TOWING MIR (11550)
- SPEC-D TUNING Dodge Ram Right Towing Mirror Power Heated- Chrome 09-12 (RMV-RAM09CHP-FS-R)
- VELVAC R, Head, 2020Xg, L, H/R, H/M, Bk, Ltd (716505)
- GROTE Flat Ribbed Mirror (16092)
- Cipa Automotive Exterior Accessories