Cipa 11950 Clip-On Towing Mirror
Mfr # C73-11950
Zoro # G803685722
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cipa
- MFR # C73-11950
- Zoro # G803685722
- UPC # 47662119503
- Country of Origin China
- Category Automotive Mirrors
Description
Clip-on towing mirror was designed to fit large factory truck and van mirrors. Rubber straps secure the clip-on towing mirror to your vehicle's existing mirror, and easy-to-adjust arms fit tightly for a steady vibration-free ride. The clip-on towing mirror extends your vision further than any OE mirror ever could with a total extension of 7 inches. This mirror will not obstruct your vehicle's existing viewing area. The clip-on towing mirror has a 5 in. by 7.5 in. mirror face that widens visibility, in addition to your factory mirror, for peace of mind while towing. It will fit up to a 10 in. mirror.
The clip-on towing mirror is not position specific, so it can accommodate the driver side or the passenger side of your vehicle. Installation is simple and no tools are required. The clip-on towing mirror is perfect for temporary or light towing needs. It is not recommended to be used as a full time heavy-duty towing solution. For best results, remove the towing mirror when not in use, and store in a cool dry place. Expand your Horizons.
- Universal in application and position
- Clips directly onto existing mirrors for quick setup with no tools required
- Extends your towing vision up to 7 in.
- Adjustable arms fit tight on any mirror for a steady vibration-free ride
- A good economic alternative to expensive towing solutions
- Dimension - 7.5 W x 5 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SERVICE Diesel Fuel Anti-Gel 64 oz (1064-06)
- MOTORMITE Heater Hose Connectors-3/8 In X 3/8 In E Hvac Heater Hos, 47060 (47060)
- UWS Crossover Truck Tool Box, 69", TBS-69-BLK (TBS-69-BLK)
- DORMAN Leather Seat Cushion, 641-5106 (641-5106)
- CIPA 11802 Ford F-Series Custom Passenger Side Towing Mirror (C73-11802)
- CIPA Cipa 41100 Universal Black Oe Style Black Replacement Side Mirror (C73-41100)
- CIPA Cipa 11960 Premium Universal Towing Mirror - Black (C73-11960)
- CIPA Cipa 49704 5 In. Round Original Style Jeep Replacement Mirror (C73-49704)
- GROTE Mirror- 5- Black- Rnd Clamp On Stack&Spo, 28032 (28032)
- SPEC-D TUNING 99-16 Ford F250 Super Duty Towing Mirrors, RMX-F25099F1GH-P-FS (RMX-F25099F1GH-P-FS)
- VELVAC R.Head, 2020, Xg, R, H/R, Man, Na, Bk (715990)
- Cipa Automotive Mirrors