Cipa

Cipa 10800 Chevrolet & Gmc Custom Pair Towing Mirrors


product price: $93.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fits standard mirrors only for the years indicated :1999-2006 Chevy/GMC Silverado, Sierra; 2000-2006 Chevy Tahoe, Suburban, Avalanche; 2000-2006 GMC Denali, Yukon XL; 2000-2006 Cadillac Escalade. Custom Towing Mirrors were designed to fit over standard factory rear view side mirrors, and are available in over 40 exclusive applications to fit a variety of popular truck and SUV models. The Custom Towing Mirror is durable, aerodynamic, and sleeve fitted to your vehicles specifications. These mirrors will slide snugly over your vehicles existing rear view side mirror, and features an additional adjustable mirror on the outboard end that extends your towing vision, without obstructing your existing vehicle mirror. No tools are required, and no marks or holes are left on your vehicle.
Towing Mirrors and installation knobs are made with durable ABS plastic known for its strength, rigidity, and unbreakable security. The mirror face is made with OE grade glass which eliminates reflective symptoms such as ghosting and multiple images. The installation wedges are formed from a polypropylene plastic that has excellent long-term shape conformity, and provides years of installation reliability. Custom Towing Mirrors can withstand the elements to provide increased all-weather towing vision capability. Expand your Horizons.

Features
  • Slides over existing mirror with wedge lock security
  • Custom design ensures a perfect fit, and no annoying vibration
  • Easy installation with no tools required
  • Does not obstruct existing mirror
  • Sleek custom design compliments the existing mirror
  • Color - Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.