Shop All Coffee and Tea
Cinnabon
Coffee, Cinnamon Roll, 0.33 oz., PK24
Mfr # 6305
Zoro # G505310403
product price: $23.89
/pk 24, $1.00/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Cinnamon Roll
- Coffee Roast/Tea Type Light
- Caffeine Type Caffeinated
- Net Weight 7.92 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cinnabon
- MFR # 6305
- Zoro # G505310403
- UPC # 099555063059
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Cinnamon Roll |
Coffee Roast/Tea Type | Light |
Caffeine Type | Caffeinated |
Net Weight | 7.92 oz |
For Use With | Keurig K-Cup System |
Beverage Format | Ground |
Beverage Package Style | Pod |
Package Weight | 0.33 oz |
Product Type | Coffee |
Sub-Brand | Cinnabon(R) |
Includes | 24 K-Cups® |
Description
Coffee, Net Weight 7.92 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Light, Package Weight 0.33 oz, Sub-Brand Cinnabon(R), Beverage Flavor Cinnamon Roll, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Motor (358516-1)
- INSTANT BRANDS Vortex Black 6 qt Programmable Air Fryer (140-3088-01)
- TOLCO Scoop, Blue, 3 Qt, Poly (240102)
- ELKAY Counter Top Inline Water Dispenser for (DSBSH130UVPC)
- FOLGERS Folgers 1850 5 oz. Ground Lantern Glow, PK24 (2550021514)
- BIGELOW Green Tea with Pomegranate Tea Bags, 28PK (11010363)
- HAIN CELESTIAL GROUP. Celestial Seasonings Caffeine-Free Herbal Tea, Lemon Zinger, Single Cup Bags, 25/Box (CST031010)
- MCCAFE Coffee, Breakfast Blend, 1.88lb, EA1 (043000071526)
- LAVAZZA Whole Bean Coffee Riserva Dark, PK6 (3454)
- KEURIG K-CUPS DONUT SHP 48PK (5000081907)
- LAVAZZA Portion Pack Cold Brew Coffee, 80PK (LAV48059)
- Cinnabon Beverages