Shop All Coffee and Tea
Cinnabon
Cinnabon Classic Cinnamon Roll Coffee K-Cups, PK24 PK
Mfr # 6305
Zoro # G702683706
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Cinnamon Roll
- Size Single Serving
- Beverage Format Coffee
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cinnabon
- MFR # 6305
- Zoro # G702683706
- UPC # 99555063059
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Cinnamon Roll |
Beverage Format | Coffee |
For Use With | Keurig® K-Cup® System |
Net Weight | 0.88 lbs |
Includes | 24 K-Cups® |
Description
We've combined the indulgent taste and irresistible aroma of Cinnabon® cinnamon rolls with the finest 100% Arabica coffee beans into a cup of delicious perfection. Go ahead and enjoy the extraordinary flavors of Cinnabon's world famous cinnamon rolls in the comfort of your own home, because you deserve it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Timer - 120V (1400160)
- CRESTWARE Bone White Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41V)
- GLOBE Knife Cover Handle (1138)
- WARING COMMERCIAL Blending Blade Assembly (003548)
- STARBUCKS COFFEE Starbucks® Colombia Medium Via Ready Brew Coffee, Regular, 0.12 oz., 50/Box (SBK11008131)
- FOLGERS Coffee, Classic Roast, Ground, 30.5 oz Canister, PK6 (2550020421CT)
- 9 TO 5 COFFEE Coffee, Single Serve, French Roast, PK110 (OFX00047)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- VICTOR ALLEN Coffee Variety Pack Single Serve Cup, PK200 (FG015523)
- MCCAFE Ground Coffee, Premium Roast Decaf, 24 oz Can (079737)
- CRAZY CUPS Crazy Cups Flavored DDECAF Butter Pecan Swirl, 22 Ct (WM-CC-D-ButterPecan-22)
- Cinnabon Coffee and Tea