Shop All Handles, Frames and Braces
Cindoco
Cindoco 12818 Wood Handle with Tapered - 1.13 x 60 in.
Mfr # 12818
Zoro # G403984638
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cindoco
- MFR # 12818
- Zoro # G403984638
- UPC # 715998128185
- Country of Origin China
- Category Handles, Frames and Braces
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Wood Handle with Tapered
- Hardwood push broom and floor brush handle
- Size: 1.13" x 60"
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1,250 mL Foam Hand Soap Cartridge, 4 PK (5186-04)
- LEXOL Lexol Leather Conditioner 1 liter (246)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Sand (R4000SAND)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H)
- TOUGH GUY 72" Extension Rod, Fiberglass (2ELE3)
- 3M 9 in Swivel Pad Holder, Orange (6472)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Green, Fiberglass (29382)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH216000000)
- THE BRUSH MAN Hand-Held Scrubbing Pad Holder (PADHOLDER-HAND)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 2Section 4 Foot (3104)
- KRAFT TOOL Heavy-Duty Coated Steel Broom Thread, 60 (GG232)
- Cindoco Handles, Frames and Braces