Cinderella

Cinderella CP2PCS2 6 in. Radius 90 deg. 24 in. Legs Bullnose Corner Sets - White - 4 Piece


product price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

6 in. Radius 90 deg. 24 in. Legs Bullnose Corner Sets - White - 4 Piece

Features
  • Bull nose coping with liner track and alignment edge
  • White or Grey powder coat
  • Height from top of coping to mounting surface measures approximately 2.38 in
  • Mounting surface width measures approximately 2 in.
  • 4 Piece
Specifications
  • Size: 6 in.
  • Color: White
  • Legs Size: 24 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.