Shop All Lab Equipment Parts
Cincinnati Surgical
Dissecting Knife Handle, Size 4
Mfr # 248179
Zoro # G505256664
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.25 in
- Length 1.75 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cincinnati Surgical
- MFR # 248179
- Zoro # G505256664
- Country of Origin United Kingdom
- Category Lab Equipment Parts
Dimensions
Width | 8.25 in |
Length | 1.75 in |
Height | 2.25 in |
Description
Handles are designed to incorporate smooth loading and balance. Manufacturing precision is obvious in our satin finish, finest quality surgical stainless steel handles.
Shipping Weight: 2 lbs
Shipping Dimensions: 8.25 x 2.25 x 1.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 8.25 x 2.25 x 1.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Purair Basic HEPA Filter For Powders (ASTS-030)
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 60 ml, Amber, HDPE, 72PK (33462)
- LAB SAFETY SUPPLY Measuring Pipette, GradeB, Glass, 10mL, Pk12 (5PTD3)
- CINCINNATI SURGICAL Dissecting Blade, Size 22, 100/PK (248176)
- CINCINNATI SURGICAL Dissecting Blade, Size 11, 100/PK (248171)
- UNITED SCIENTIFIC Mini Electrolysis Device (ELWD01)
- ROCHFORD SUPPLY Rochford Supply 0868 Screw-On Boat Vent (0868)
- DIGI-SENSE Traceable Two-Channel Digital Thermomete (94460-61)
- BEL-ART Bel-Art Bench-Top Biohazard Bags:0.018mm Thick, 0.43 Gal, Red PE, 1000/PK (F13166-0001)
- ARGOS TECHNOLOGIES Disposable Inoculating Needle, 1, PK 250 (06231-06)
- Cincinnati Surgical Lab Equipment Parts