Shop All Lab Equipment Parts
Cincinnati Surgical
Dissecting Knife Handle, Size 3
Mfr # 248178
Zoro # G805256678
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 5 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cincinnati Surgical
- MFR # 248178
- Zoro # G805256678
- Country of Origin United Kingdom
- Category Lab Equipment Parts
Dimensions
Width | 1 in |
Length | 5 in |
Height | 0.25 in |
Description
Handles are designed to incorporate smooth loading and balance. Manufacturing precision is obvious in our satin finish, finest quality surgical stainless steel handles.
Shipping Weight: 2 lbs
Shipping Dimensions: 1.00 x 0.25 x 5.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 1.00 x 0.25 x 5.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIND SPARKS Timer, Mouse-shaped, 60 Minutes Max, 3" H, White/Black (PACAC9402)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8540)
- ADVANTECH Sieve, 2", B/S, 12 In, Inter Ht (2"BS12I)
- CINCINNATI SURGICAL Dissecting Blade, Size 11, 100/PK (248171)
- CINCINNATI SURGICAL Dissecting Blade, Size 22, 100/PK (248176)
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear (GOJ191102CT)
- MEGUIARS Cleanr/Wax Onestep 16Oz (M-5016)
- BEL-ART Bel-Art Polyethylene 18 Liter Large Industrial Drum Funnel (H14716-0000)
- DIGI-SENSE Thermocouple Mounting Panel, Vertical, S (18527-42)
- ELECTRONIC SPECIALTIES FUSE BUDDY CURRENT LOOP MINI (ES307M)
- Cincinnati Surgical Lab Equipment Parts