Shop All Lab Equipment Parts
Cincinnati Surgical
Dissecting Blade, Size 20, 100/PK
Mfr # 248174
Zoro # G805299668
product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Height 1 in
- Width 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cincinnati Surgical
- MFR # 248174
- Zoro # G805299668
- Country of Origin United Kingdom
- Category Lab Equipment Parts
Dimensions
Length | 3 in |
Height | 1 in |
Width | 3.75 in |
Description
Stainless steel blades are made from surgical grade British stainless steel for maximum strength and durability. Blades are sterile and individually wrapped in easy to use peel open pouches.
Shipping Weight: 2 lbs
Shipping Dimensions: 3.75 x 1.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 3.75 x 1.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Mixing Impeller, Square Blade (A150)
- AMSCOPE 32MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera (MU3203-BI)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- AQUAPHOENIX SCIENTIFIC Trace Hardness Test Kt, 0.5ppm, CaCO3/25mL (TK3058-Z)
- CINCINNATI SURGICAL Dissecting Blade, Size 11, 100/PK (248171)
- CINCINNATI SURGICAL Dissecting Blade, Size 22, 100/PK (248176)
- GOJO Handwash Refill, f/ADX-7, Clear&Mild, Foam, 700ml, , CL, PK 4 (GOJ871104)
- FIELD CONTROLS UV Lamp, 16 in L Bulb (16LAMP)
- ROSEMOUNT 2070C Temperature Transmitter (248HAI6A1NS)
- GARY PLASTIC Mini-Strip Blotting Box, 1 Lane, 3.8x19.0x1.6, 5/pk, 5PK (248772)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x100' (248890)
- Cincinnati Surgical Lab Equipment Parts