Shop All Lab Equipment Parts
Cincinnati Surgical
Dissecting Blade, Size 15, 100/PK
Mfr # 248173
Zoro # G505299630
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Width 3.75 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cincinnati Surgical
- MFR # 248173
- Zoro # G505299630
- Country of Origin United Kingdom
- Category Lab Equipment Parts
Dimensions
Height | 1 in |
Width | 3.75 in |
Length | 3 in |
Description
Stainless steel blades are made from surgical grade British stainless steel for maximum strength and durability. Blades are sterile and individually wrapped in easy to use peel open pouches.
Shipping Weight: 2 lbs
Shipping Dimensions: 3.75 x 1.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 3.75 x 1.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Methyl Ethyl Ketone, Quart (84732)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- AIR-TITE Syringe, Bulk, 60mL Luer Lock, PK25 (MLB60)
- INDUSTRIAL TEST SYSTEMS Test Strips, Manganese, 0.2-2ppm, PK24 (481020)
- CINCINNATI SURGICAL Dissecting Blade, Size 11, 100/PK (248171)
- CINCINNATI SURGICAL Dissecting Blade, Size 22, 100/PK (248176)
- CINCINNATI SURGICAL Dissecting Blade, Size 10, 100/PK (248170)
- CINCINNATI SURGICAL Dissecting Blade, Size 12, 100/PK (248172)
- CARSON OPTICAL Carson Optical Magnivisor„¢ Deluxe Head Visor Magnifier (CP-60)
- DIGI-SENSE RTD Wire, 24-Gauge, Tfe Insulation, 100- (08542-31)
- UNITED SCIENTIFIC Filtering Kit (FLTKIT)
- Cincinnati Surgical Lab Equipment Parts