Shop All Lab Equipment Parts
Cincinnati Surgical
Dissecting Blade, Size 11, 100/PK
Mfr # 248171
Zoro # G905299650
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.75 in
- Length 3 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cincinnati Surgical
- MFR # 248171
- Zoro # G905299650
- Country of Origin United Kingdom
- Category Lab Equipment Parts
Dimensions
Width | 3.75 in |
Length | 3 in |
Height | 1 in |
Description
Stainless steel blades are made from surgical grade British stainless steel for maximum strength and durability. Blades are sterile and individually wrapped in easy to use peel open pouches.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.75 x 1.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.75 x 1.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.5X to 2X Barlow Lens Set For SM Series Stereo Microscopes (48mm) (SMSET-0520)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- SAMCO SCIENTIFIC Transfer Pipets, General Purpose, 3in. (8.7 cm), PE, 1.7mL, Bulk, NS (273)
- CINCINNATI SURGICAL Dissecting Blade, Size 22, 100/PK (248176)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- GENERAL WIRE SPRING General Wire CST-2 Cold-Shot„¢ Pipe Freeze Kit (CST-2)
- ABB Rotameter Tube Set Glassware Parts And Accessory (448D056U09 1/2-50-G-9/55)
- VIEWTAINER 2 in. W X 4 in. H Slit Top Container Plastic Red (CC24)
- UNITED SCIENTIFIC Demonstration Triple Pulley (PUDT01)
- PERFORMANCE TOOL Metal Funnel With 12 In Flex Spout Funnel-Metal, W219 (W219)
- Cincinnati Surgical Lab Equipment Parts